Motion
NAS30ALZ
Linear Guide Standard Ball Carriage Profile Rail - Series: LS, Standard Block, 33 MM High, 60 MM Wide, 102.4 MM Long, Load Capacity: 28800 N
Mi Item #00036343
MFR #NAS30ALZ
Price$293.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: LS, Standard Block, 33 MM High, 60 MM Wide, 102.4 MM Long, Load Capacity: 28800 N
Mi Item #00036343
MFR #NAS30ALZ

Mfr description
NAS30ALZ NS30 PRE-LOAD SLIDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$293.72/each

Specifications

Dimensions

  • Nominal Rail Size
    30 mm
  • Overall Height
    33 MM
  • Overall Length
    102.4 MM
  • Overall Width
    60 MM
  • Weight
    0.95 lbs

Details

  • Bearing Material
    Steel
  • Block Type
    Standard Block
  • Country of Origin
    US
  • Harmonization Code
    8482105012
  • Load Capacity
    28800 N
  • Manufacturer Upc Number
    029176884757
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +80 °C
  • Series
    LS
  • UPC_NO
    029176884757
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)