Motion
NAS35ALZ
Linear Guide Standard Ball Carriage Profile Rail - Series: LS, Standard Block, 37.5 MM High, 70 MM Wide, 114.5 MM Long, Load Capacity: 40000 N
MI ITEM #00036347
MFR #NAS35ALZ
Price$320.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: LS, Standard Block, 37.5 MM High, 70 MM Wide, 114.5 MM Long, Load Capacity: 40000 N
MI ITEM #00036347
MFR #NAS35ALZ

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$320.19/each

Specifications

Dimensions

  • Nominal Rail Size
    35 mm
  • Overall Height
    37.5 MM
  • Overall Length
    114.5 MM
  • Overall Width
    70 MM
  • Weight
    1.29 lbs

Details

  • Bearing Material
    Steel
  • Block Type
    Standard Block
  • Country of Origin
    US
  • Harmonization Code
    8482105012
  • Load Capacity
    40000 N
  • Manufacturer Upc Number
    029176905117
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +80 °C
  • Series
    LS
  • UPC_NO
    029176905117

Overview

Mfr description
NAS35ALZ NS35 PRE-LOAD SLIDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought