Motion
NAS15ALS
Standard Ball Carriage Profile Rail - Series: LS, Standard Block, 19.40 mm High, 34 mm Wide, 61.60 mm Long, Load Capacity: 8350 N
MI ITEM #00036447
MFR #NAS15ALS
Your Price$221.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: LS, Standard Block, 19.40 mm High, 34 mm Wide, 61.60 mm Long, Load Capacity: 8350 N
MI ITEM #00036447
MFR #NAS15ALS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$221.34/each(List $265.61)

Overview

Mfr description
NAS15ALS NS15 SLIDER STAINLESS

Specifications

  • Series
    LS
  • Block Type
    Standard Block
  • Nominal Rail Size
    15 mm
  • Overall Height
    19.4 MM
  • Overall Length
    61.6 MM
  • Overall Width
    34 MM
  • Bearing Material
    Stainless Steel
  • Weight
    0.46 lbs
  • Load Capacity
    8350 N
  • Measurement Standard
    Metric
  • Manufacturer Upc Number
    029176819452
  • UPC_NO
    029176819452
  • Country of Origin
    UK
  • Operating Temperature Range
    Maximum of +80 °C
  • Harmonization Code
    8482105012

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought