Motion
NAS15ALSZ
Linear Guide Standard Ball Carriage Profile Rail - Series: LS, Standard Block, 19.4 MM High, 34 MM Wide, 61.6 MM Long, Load Capacity: 8350 N
Mi Item #00036449
MFR #NAS15ALSZ
Price$249.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: LS, Standard Block, 19.4 MM High, 34 MM Wide, 61.6 MM Long, Load Capacity: 8350 N
Mi Item #00036449
MFR #NAS15ALSZ

Mfr description
NAS15ALSZ NS15 PRE-LOAD SLIDER STAINLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$249.64/each

Specifications

Dimensions

  • Nominal Rail Size
    15 mm
  • Overall Height
    19.4 MM
  • Overall Length
    61.6 MM
  • Overall Width
    34 MM
  • Weight
    0.49 lbs

Details

  • Bearing Material
    Stainless Steel
  • Block Type
    Standard Block
  • Country of Origin
    UK
  • Harmonization Code
    8482105012
  • Load Capacity
    8350 N
  • Manufacturer Upc Number
    029176819469
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +80 °C
  • Series
    LS
  • UPC_NO
    029176819469
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)