Motion
NAS15CLSZ
Standard Ball Carriage Profile Rail - Series: LS, Standard Block, 15 mm Rail Size, 40.40 mm Wide, Load Capacity: 5400 N
MI ITEM #00036453
MFR #NAS15CLSZ
Your Price$220.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: LS, Standard Block, 15 mm Rail Size, 40.40 mm Wide, Load Capacity: 5400 N
MI ITEM #00036453
MFR #NAS15CLSZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$220.10/each(List $253.11)

Overview

Mfr description
NAS15CLSZ NS15 PRE-LOAD SLIDER STAINLESS

Specifications

  • Series
    LS
  • Block Type
    Standard Block
  • Nominal Rail Size
    15 mm
  • Overall Width
    40.4 mm
  • Bearing Material
    Stainless Steel
  • Weight
    0.26 lbs
  • Load Capacity
    5400 N
  • Measurement Standard
    Metric
  • Manufacturer Upc Number
    029176819476
  • UPC_NO
    029176819476
  • Country of Origin
    UK
  • Operating Temperature Range
    Maximum of +80 °C
  • Harmonization Code
    8482105012

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought