Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: LS, Flanged Block, 15 mm Rail Size, 40.4 mm Wide, Load Capacity: 5400 N
MI ITEM #00036454
MFR #LAS15KLSZ

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
LAS15-KLSZ CARRIAGE

Specifications

  • Series
    LS
  • Block Type
    Flanged Block
  • Nominal Rail Size
    15 mm
  • Overall Width
    40.4 mm
  • Bearing Material
    Stainless Steel
  • Weight
    0.57 lbs
  • Load Capacity
    5400 N
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +80 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought