Motion
NAS20ALSZ
Linear Guide Standard Ball Carriage Profile Rail - Series: LS, Standard Block, 20 mm Rail Size, 65.2 mm Wide, Load Capacity: 11700 N
Mi Item #00036457
MFR #NAS20ALSZ
Price$274.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: LS, Standard Block, 20 mm Rail Size, 65.2 mm Wide, Load Capacity: 11700 N
Mi Item #00036457
MFR #NAS20ALSZ

Mfr description
NAS20ALSZ NS20 PRE-LOAD SLIDER STAINLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$274.18/each

Specifications

Dimensions

  • Nominal Rail Size
    20 mm
  • Overall Width
    65.2 mm
  • Weight
    0.71 lbs

Details

  • Bearing Material
    Stainless Steel
  • Block Type
    Standard Block
  • Country of Origin
    UK
  • Harmonization Code
    8482105012
  • Load Capacity
    11700 N
  • Manufacturer Upc Number
    029176819490
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +80 °C
  • Series
    LS
  • UPC_NO
    029176819490
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)