Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: LS, Flanged Block, 20 mm Rail Size, 47.2 mm Wide, Load Capacity: 7900 N
MI ITEM #00036460
MFR #LAS20KLS

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
LAS20-KLS CARRIAGE

Specifications

  • Series
    LS
  • Block Type
    Flanged Block
  • Nominal Rail Size
    20 mm
  • Overall Width
    47.2 mm
  • Bearing Material
    Stainless Steel
  • Weight
    0.88 lbs
  • Load Capacity
    7900 N
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +80 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought