Motion
NAS25CLS
Linear Guide Standard Ball Carriage Profile Rail - Series: LS, Standard Block, 25 mm Rail Size, 59.6 mm Wide, Load Capacity: 12700 N
MI ITEM #00036467
MFR #NAS25CLS
List Price$302.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: LS, Standard Block, 25 mm Rail Size, 59.6 mm Wide, Load Capacity: 12700 N
MI ITEM #00036467
MFR #NAS25CLS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$302.93/each for your price

Overview

Mfr description
NAS25CLS NS25 SLIDER STAINLESS

Specifications

  • Series
    LS
  • Block Type
    Standard Block
  • Nominal Rail Size
    25 mm
  • Overall Width
    59.6 mm
  • Bearing Material
    Stainless Steel
  • Weight
    1.10 lbs
  • Load Capacity
    12700 N
  • Measurement Standard
    Metric
  • Manufacturer Upc Number
    029176819537
  • UPC_NO
    029176819537
  • Country of Origin
    UK
  • Operating Temperature Range
    Maximum of +80 °C
  • Harmonization Code
    8482105012

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought