Motion
MCM05040H20K00

NSK CORP, BEARING DIV
MCM05040H20K00

LINEAR COMPONENTS AND ACCESSORIES
Mi Item #00036542
MFR #MCM05040H20K00
Price$3,832.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
MCM05040H20K00

LINEAR COMPONENTS AND ACCESSORIES
Mi Item #00036542
MFR #MCM05040H20K00

Mfr description
MCM05040H20-K MONOCARRIER
  • Space Saving
  • High Accuracy
  • Stroke 040
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,832.59/each

Specifications

Dimensions

  • Nominal Screw Diameter
    5 mm
  • Size
    5 mm
  • Weight
    6.83 lbs

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483408000
  • Manufacturer Upc Number
    029176504709
  • ManufacturerName (description attribute)
    NSK
  • Measurement Standard
    Metric
  • Product Types
    MCM Series Small Size Transfer System Light Weight
  • UPC_NO
    029176504709
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)