Specifications
Dimensions
- Size8 mm
Details
- Country of OriginJP
- Harmonization Code8483408000
- Manufacturer Upc Number029176505348
- ManufacturerName (description attribute)NSK
- Measurement StandardMetric
- UPC_NO029176505348
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)