Motion
MCM10030H10K00

NSK CORP, BEARING DIV
MCM10030H10K00

MCM Series Small Size Transfer System Light Weight - 10 mm Nominal Screw Diameter
Mi Item #00036560
MFR #MCM10030H10K00
Price$5,674.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
MCM10030H10K00

MCM Series Small Size Transfer System Light Weight - 10 mm Nominal Screw Diameter
Mi Item #00036560
MFR #MCM10030H10K00

Mfr description
MCM10030H10-K MONOCARRIER
  • Space Saving
  • High Accuracy
  • Stroke 030
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,674.62/each

Specifications

Dimensions

  • Nominal Screw Diameter
    10 mm
  • Weight
    27.76 lbs

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483408000
  • Manufacturer Upc Number
    029176505546
  • Measurement Standard
    Metric
  • Product Types
    MCM Series Small Size Transfer System Light Weight
  • UPC_NO
    029176505546
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)