Overview
Mfr description
MCM10100H10K00 MONOCARRIER
Specifications
- Manufacturer Upc Number029176505683
- UPC_NO029176505683
- ManufacturerName (description attribute)NSK
- Measurement StandardMetric
- Country of OriginJP
- Harmonization Code8483408000
- Size10 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data