Motion
MCM10100H20K00

NSK CORP, BEARING DIV
MCM10100H20K00

LINEAR COMPONENTS AND ACCESSORIES
MI ITEM #00036573
MFR #MCM10100H20K00
Your Price$7,936.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
MCM10100H20K00

LINEAR COMPONENTS AND ACCESSORIES
MI ITEM #00036573
MFR #MCM10100H20K00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7,936.73/each(List $9,920.91)

Overview

Mfr description
MCM10100H20K00 MONOCARRIER
  • Space Saving
  • High Accuracy
  • Stroke 010
  • High Grade
  • Ball Screw Lead 20
  • NSK K1 Lubrication Unit

Specifications

  • Manufacturer Upc Number
    029176505690
  • UPC_NO
    029176505690
  • ManufacturerName (description attribute)
    NSK
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Harmonization Code
    8483408000
  • Nominal Screw Diameter
    10 mm
  • Product Types
    MCM Series Small Size Transfer System Light Weight
  • Size
    10 mm
  • Weight
    54.01 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text