Motion
LMK40UU
Round Shaft Bushing - LMK Series, 40 mm Shaft Diameter, 60 mm Outside Diameter, 80 mm Overall Length, 2160 N Load Capacity
MI ITEM #00036727
MFR #LMK40UU
Price$270.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Bushing - LMK Series, 40 mm Shaft Diameter, 60 mm Outside Diameter, 80 mm Overall Length, 2160 N Load Capacity
MI ITEM #00036727
MFR #LMK40UU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$270.68/each

Specifications

Dimensions

  • Outside Diameter
    60 mm
  • Overall Length
    80 mm
  • Shaft Diameter  
    40 mm

Details

  • Bushing Type
    Ball Bushing
  • Dynamic Load Capacity
    2160 N
  • Series
    LMK
  • Static Load Capacity
    4020 N

Overview

Mfr description
LMK40UU LINEAR BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text