Motion
LMK10UU
Round Shaft Bushing - LMK Series, 10 mm Shaft Diameter, 19 mm Outside Diameter, 29 mm Overall Length, 373 N Load Capacity
Mi Item #00036753
MFR #LMK10UU
Price$61.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Bushing - LMK Series, 10 mm Shaft Diameter, 19 mm Outside Diameter, 29 mm Overall Length, 373 N Load Capacity
Mi Item #00036753
MFR #LMK10UU

Mfr description
LMK10UU LINEAR BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$61.37/each

Specifications

Dimensions

  • Outside Diameter
    19 mm
  • Overall Length
    29 mm
  • Shaft Diameter  
    10 mm

Details

  • Bushing Type
    Ball Bushing
  • Dynamic Load Capacity
    373 N
  • Series
    LMK
  • Static Load Capacity
    549 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)