1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THK AMERICA INC
LMK50UU
Round Shaft Bushing - LMK Series, 50 mm Shaft Diameter, 80 mm Outside Diameter, 100 mm Overall Length
MI ITEM #
00036798
MFR #
LMK50UU
List Price
$414.10
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
THK AMERICA INC LMK50UU
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THK AMERICA INC
LMK50UU
Round Shaft Bushing - LMK Series, 50 mm Shaft Diameter, 80 mm Outside Diameter, 100 mm Overall Length
MI ITEM #
00036798
MFR #
LMK50UU
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$414.10
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
LMK50UU LINEAR BRG
Specifications
Bushing Type
Ball Bushing
Shaft Diameter
50 mm
Outside Diameter
80 mm
Overall Length
100 mm
Series
LMK
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data