1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
IKO INTERNATIONAL INC
LBD50UU
Linear Ball Bearing - LBD Series, 50 mm Shaft Diameter, 80 mm Outside Diameter, 100 mm Overall Length, 4180 N Load Capacity
MI ITEM #
00036915
MFR #
LBD50UU
Your Price
$369.54
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
IKO INTERNATIONAL INC LBD50UU
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IKO INTERNATIONAL INC
LBD50UU
Linear Ball Bearing - LBD Series, 50 mm Shaft Diameter, 80 mm Outside Diameter, 100 mm Overall Length, 4180 N Load Capacity
MI ITEM #
00036915
MFR #
LBD50UU
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$369.54
/each
(List
$424.96
)
Qty
Add to Cart
Overview
Mfr description
LBD50UU BRG
Specifications
Bushing Type
Ball Bushing
Shaft Diameter
50 mm
Outside Diameter
80 mm
Overall Length
100 mm
Static Load Capacity
9120 N
Dynamic Load Capacity
4180 N
Series
LBD
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data