1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THK AMERICA INC
LMK20UU
Round Shaft Bushing - LMK Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, 42 mm Overall Length, 863 N Load Capacity
MI ITEM #
00036937
MFR #
LMK20UU
Price
$94.11
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
THK AMERICA INC LMK20UU
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THK AMERICA INC
LMK20UU
Round Shaft Bushing - LMK Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, 42 mm Overall Length, 863 N Load Capacity
MI ITEM #
00036937
MFR #
LMK20UU
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$94.11
/each
Qty
Add to Cart
Specifications
Dimensions
Outside Diameter
32 mm
Overall Length
42 mm
Shaft
Diameter
20 mm
Details
Bushing Type
Ball Bushing
Dynamic Load Capacity
863 N
Series
LMK
Static Load Capacity
1370 N
Overview
Mfr description
LMK20UU LINEAR BRG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data