1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THK AMERICA INC
SC35UU
Housed Bushing - Shaft Diameter: 35 mm, Overall Width: 90 mm
MI ITEM #
00036955
MFR #
SC35UU
List Price
$411.58
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Housed Bushings
THK AMERICA INC SC35UU
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THK AMERICA INC
SC35UU
Housed Bushing - Shaft Diameter: 35 mm, Overall Width: 90 mm
MI ITEM #
00036955
MFR #
SC35UU
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$411.58
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
SC35UU BEARING
Specifications
Measurement Standard
Metric
Shaft Diameter
35 mm
Overall Width
90 mm
Overall Height
68 mm
Overall Length
80 mm
Closure Type
Sealed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought