Motion
LMK25LUU
Round Shaft Bushing - LMK-L Series, 25 mm Shaft Diameter, 40 mm Outside Diameter, 112 mm Overall Length, 1560 N Load Capacity
Mi Item #00036961
MFR #LMK25LUU
Price$245.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Bushing - LMK-L Series, 25 mm Shaft Diameter, 40 mm Outside Diameter, 112 mm Overall Length, 1560 N Load Capacity
Mi Item #00036961
MFR #LMK25LUU

Mfr description
LMK25LUU LINEAR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$245.77/each

Specifications

Dimensions

  • Outside Diameter
    40 mm
  • Overall Length
    112 mm
  • Shaft Diameter  
    25 mm

Details

  • Bushing Type
    Ball Bushing
  • Dynamic Load Capacity
    1560 N
  • Series
    LMK-L
  • Static Load Capacity
    3140 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)