Motion
SF12(G'6)-1000L

THK AMERICA INC
SF12(G'6)-1000L

Round Shafting - Steel, 1000 mm Overall Length, 58 to 64 HRC, Class - G6
Mi Item #00036967
MFR #SF12(G'6)-1000L
Price$108.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SF12(G'6)-1000L

Round Shafting - Steel, 1000 mm Overall Length, 58 to 64 HRC, Class - G6
Mi Item #00036967
MFR #SF12(G'6)-1000L

Mfr description
SF12G6-1000L SHAFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.58/each

Specifications

Dimensions

  • Overall Length
    1000 mm

Details

  • Component Type
    Shafting
  • Hardness
    58 to 64 HRC
  • Material
    Steel
  • Material Grade
    52100
  • Measurement Standard
    Metric
  • Series
    SF
  • Shafting Style
    Solid
  • Style
    Ground and Polished
  • Tolerance Class
    Class - G6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)