Motion
12DX16
Die & Mold Plain-Bearing - 0.7500 in Bore, 0.8854 in OD, 1.0000 in Length, POM Material
MI ITEM #00037031
MFR #12DX16
List Price$34.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 0.7500 in Bore, 0.8854 in OD, 1.0000 in Length, POM Material
MI ITEM #00037031
MFR #12DX16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34.88/each for your price

Overview

Mfr description
12DX16 METAL-POLYMER - IMPERIA

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    POM
  • Inside Diameter
    0.7500 in
  • Overall Length
    1.0000 in
  • Groove Type
    Plain Interior
  • Ground Type
    Ground
  • Outside Diameter
    0.8854 in
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text