Motion
M1010BU
Die & Mold Dry Lubricant Bearing - 10 mm ID, 12 mm OD, 10 mm Length, Plastic Material
Mi Item #00037067
MFR #M1010BU
Price$0.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Dry Lubricant Bearing - 10 mm ID, 12 mm OD, 10 mm Length, Plastic Material
Mi Item #00037067
MFR #M1010BU

Mfr description
M1010BU BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.89/each

Specifications

Dimensions

  • Inside Diameter
    10 mm
  • Maximum P Value
    36250
  • Maximum PV Value
    51000
  • Outside Diameter  
    12 mm
  • Overall Length  
    10 mm

Details

  • Backing Material
    Steel
  • Bearing Material
    Plastic
  • Bushing Material
    PTFE
  • Bushing Type
    Plain Sleeve
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905167898
  • Max V Value
    1000 sfpm
  • Operating Temperature Range
    -328 to 536 ºC
  • Product Type
    Plain Sleeve & Flanged Bearings
  • UPC_NO
    717905167898
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)