Motion
M1825BU
M1825BU BRG
MI ITEM #00037124
MFR #M1825BU
List Price$2.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M1825BU BRG
MI ITEM #00037124
MFR #M1825BU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.29/each for your price

Overview

Mfr description
M1825BU BRG

Specifications

  • Bushing Material
    PTFE
  • Bore Diameter
  • Bushing Type
    Plain Sleeve
  • Outside Diameter
  • Overall Length
  • Backing Material
    Steel
  • Operating Temperature Range
    -328 to 536 ºC
  • Maximum PV Value
    51000
  • Maximum P Value
    36250
  • Max V Value
    1000 sfpm
  • Inside Diameter
    18 mm
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905168123
  • UPC_NO
    717905168123
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text