Motion
M2025BU
Die & Mold Dry Lubricant Bearing - 20 mm ID, 23 mm OD, 25 mm Length, Steel Material
MI ITEM #00037130
MFR #M2025BU
List Price$2.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Dry Lubricant Bearing - 20 mm ID, 23 mm OD, 25 mm Length, Steel Material
MI ITEM #00037130
MFR #M2025BU

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.82/each for your price

Overview

Mfr description
M2025BU BRG

Specifications

  • Type Of Bearing
    Sleeve
  • Sleeve Bearing Type
    Plain Sleeve
  • Length Tolerance
    +/-0.25 mm;+/-0.0098 in
  • Bearing Material
    Steel
  • Bushing Material
    Wrapped
  • Bore Diameter
  • Bushing Type
    Plain Sleeve
  • Outside Diameter Tolerance
    230.0000 mm to 230.0210 mm
  • Outside Diameter
  • Construction Type
    Wrapped
  • Overall Width
    0.9843 in, 25 mm
  • Description
    BU Dry Lubricant Bearings METRIC Sizes
  • Overall Length
  • Measurement Standard
    Metric
  • Finish Coating
    PTFE Lined
  • Material
    Metal-Polymer Composite
  • Country of Origin
    US
  • Backing Material
    Steel
  • Operating Temperature Range
    -328 to 536 ºC
  • Maximum PV Value
    51000
  • Maximum P Value
    36250
  • Series
    BU
  • Manufacturer Catalog
  • Inside Diameter
    20 mm
  • Manufacturer Upc Number
    717905168154
  • UPC_NO
    717905168154
  • Additional Details
    PTFE Lined;Steel Backed;Dry-Running Capability;Maintenance-Free;Thin-Walled Construction
  • Max PV Dry (psi x fpm)
    51000
  • Recommended Shaft Size
    19.96 mm
  • Thickness
    0.0591 in, 1.50 mm
  • Type
    Sleeve
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text