Motion
M2530BU
M2530BU BRG
Mi Item #00037136
MFR #M2530BU
Price$2.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M2530BU BRG
Mi Item #00037136
MFR #M2530BU

Mfr description
M2530BU BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.65/each

Specifications

Dimensions

  • Inside Diameter
    25 mm
  • Maximum P Value
    36250
  • Maximum PV Value
    51000
  • Outside Diameter  
    28 mm
  • Overall Length  
    30 mm

Details

  • Backing Material
    Steel
  • Bushing Material
    PTFE
  • Bushing Type
    Plain Sleeve
  • Groove Type
    Woven Teflon Fiber & Polyester Liner
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905168260
  • Max V Value
    1000 sfpm
  • Operating Temperature Range
    -328 to 536 ºC
  • Product Type
    Plain Sleeve & Flanged Bearings
  • UPC_NO
    717905168260
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)