Motion
3020DU
Die & Mold Plain-Bearing - 30 mm Bore, 34 mm OD, 20 mm Length, PTFE Material
Mi Item #00037145
MFR #3020DU
Price$8.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 30 mm Bore, 34 mm OD, 20 mm Length, PTFE Material
Mi Item #00037145
MFR #3020DU

Mfr description
3020DU METRIC BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.45/each

Specifications

Dimensions

  • Inside Diameter
    30 mm
  • Outside Diameter
    34 mm
  • Overall Length
    20 mm

Details

  • Bushing Material
    PTFE
  • Bushing Type
    Plain Sleeve
  • Groove Type
    Graphite-Filled Grooves
  • Product Type
    Die & Mold Plain-Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)