Motion
M3025BU
Die & Mold Dry Lubricant Bearing - 30 mm ID, 34 mm OD, 25 mm Length, Steel Material
MI ITEM #00037149
MFR #M3025BU
Price$4.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Dry Lubricant Bearing - 30 mm ID, 34 mm OD, 25 mm Length, Steel Material
MI ITEM #00037149
MFR #M3025BU

Mfr description
M3025BU BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.63/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Inside Diameter
    30 mm
  • Maximum P Value
    36250
  • Maximum PV Value
    51000
  • Outside Diameter  
    34 mm
  • Overall Length  
    25 mm
  • Overall Thickness
    2 mm
  • Recommended Shaft Size
    29.96 mm
  • Thickness
    0.0787 in, 2 mm

Details

  • Additional Details
    PTFE Lined;Steel Backed;Dry-Running Capability;Maintenance-Free
  • Backing Material
    Steel
  • Bearing Material
    Steel
  • Bushing Material
    Wrapped
  • Bushing Type
    Plain Sleeve
  • Construction Type
    Wrapped
  • Country of Origin
    US
  • Description
    BU Dry Lubricant Bearings METRIC Sizes
  • Length Tolerance
    +/-0.25 mm;+/-0.0098 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905168314
  • Material
    Metal-Polymer Composite
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -328 to 536 ºC
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    BU
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • UPC_NO
    717905168314

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)