Motion
M3030BU
Die & Mold Dry Lubricant Bearing - 30 mm ID, 34 mm OD, 30 mm Length, Plastic Material
MI ITEM #00037154
MFR #M3030BU
Price$3.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Dry Lubricant Bearing - 30 mm ID, 34 mm OD, 30 mm Length, Plastic Material
MI ITEM #00037154
MFR #M3030BU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.04/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Inside Diameter
    30 mm
  • Maximum P Value
    36250
  • Maximum PV Value
    51000
  • Outside Diameter  
    34 mm
  • Overall Length  
    30 mm

Details

  • Backing Material
    Steel
  • Bearing Material
    Plastic
  • Bushing Material
    PTFE
  • Bushing Type
    Plain Sleeve
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905168321
  • Max V Value
    1000 sfpm
  • Operating Temperature Range
    -328 to 536 ºC
  • Product Type
    Plain Sleeve & Flanged Bearings
  • UPC_NO
    717905168321

Overview

Mfr description
M3030BU BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text