Motion
PCM 303430 E

SKF
PCM 303430 E

Plain Sleeve Bearing - 30 mm ID, 34 mm OD, 30 mm Length, PTFE Lining Material
MI ITEM #00037158
MFR #PCM 303430 E
Price$14.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PCM 303430 E

Plain Sleeve Bearing - 30 mm ID, 34 mm OD, 30 mm Length, PTFE Lining Material
MI ITEM #00037158
MFR #PCM 303430 E

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$14.77/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    34 mm
  • Overall Length  
    30 mm
  • Weight
    2.67 lbs

Details

  • Bearing Material
    PTFE Lining
  • Groove Plug Type
    Graphite-Filled Grooves
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Sleeve Bearing Type
    Plain Sleeve
  • UPC_NO
    7316571885858

Overview

Mfr description
PCM 303430 E

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text