Motion
3530DU
Die & Mold Plain-Bearing - 35 mm Bore, 30 mm Length, Metal-Polymer Composite Material
Mi Item #00037167
MFR #3530DU
Price$10.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 35 mm Bore, 30 mm Length, Metal-Polymer Composite Material
Mi Item #00037167
MFR #3530DU

Mfr description
3530 DU METRIC BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.26/each

Specifications

Dimensions

  • Inside Diameter
    35 mm
  • Maximum P Value
    140 N/mm^2
  • Outside Diameter
    39 mm
  • Overall Length
    30 mm
  • Overall Thickness
    2 mm
  • Recommended Shaft Size
    34.96 to 34.95 mm
  • Thickness
    0.0790 in, 2 mm

Details

  • Additional Details
    Self-Lubricating;PTFE Lined;Steel Backed;Split Type;RoHS Compliant;Maintenance-Free;Dry-Running Capability
  • Backing Material
    Steel
  • Bearing Material
    Steel
  • Bushing Material
    Metal-Polymer Composite
  • Bushing Type
    Plain Sleeve
  • Description
    Metric Sleeve Bearing 35mm ID
  • Finish Coating
    Tin-Plated
  • Groove Type
    Graphite-Filled Grooves
  • Manufacturer Catalog Number
    3530DU
  • Material
    Metal-Polymer Composite
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -200 to 280 °C
  • Outside Diameter Tolerance
    390 025/390.000 mm
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    DU
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    ISO 3547, RoHS Compliant
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)