Motion
M1020BU
Die & Mold Dry Lubricant Bearing - 10 mm ID, 12 mm OD, 20 mm Length, Plastic Material
MI ITEM #00037210
MFR #M1020BU
List Price$1.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Dry Lubricant Bearing - 10 mm ID, 12 mm OD, 20 mm Length, Plastic Material
MI ITEM #00037210
MFR #M1020BU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.18/each for your price

Overview

Mfr description
M1020BU BRG

Specifications

  • Bearing Material
    Plastic
  • Bushing Material
    PTFE
  • Bore Diameter
  • Bushing Type
    Plain Sleeve
  • Outside Diameter
  • Overall Length
  • Backing Material
    Steel
  • Operating Temperature Range
    -328 to 536 ºC
  • Maximum PV Value
    51000
  • Maximum P Value
    36250
  • Max V Value
    1000 sfpm
  • Inside Diameter
    10 mm
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905167928
  • UPC_NO
    717905167928
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text