Motion
M0810BU
Die & Mold Dry Lubricant Bearing - 8 mm ID, 10 mm OD, 10 mm Length, PTFE Material
MI ITEM #00037286
MFR #M0810BU
Price$0.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Dry Lubricant Bearing - 8 mm ID, 10 mm OD, 10 mm Length, PTFE Material
MI ITEM #00037286
MFR #M0810BU

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.67/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Inside Diameter
    8 mm
  • Maximum P Value
    36250
  • Maximum PV Value
    51000
  • Outside Diameter  
    10 mm
  • Overall Length  
    10 mm
  • Recommended Shaft Size
    0.3139 to 0.3144 in, 7.97 to 7.99 mm
  • Thickness
    0.0394 in, 1 mm

Details

  • Additional Details
    Steel Backed;PTFE Lined;Dry-Running Capability
  • Backing Material
    Steel
  • Bearing Material
    PTFE
  • Bushing Material
    Wrapped
  • Bushing Type
    Plain Sleeve
  • Construction Type
    Wrapped
  • Description
    BU Dry Lubricant Bearings METRIC Sizes
  • Length Tolerance
    +/-0.38 mm;+/-0.015 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905167874
  • Material
    Metal-Polymer Composite
  • Max V Value
    1000 sfpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -328 to 536 ºC
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    BU
  • Type
    Sleeve
  • UPC_NO
    717905167874

Overview

Mfr description
M0810BU BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text