Motion
M0710BU
Die & Mold Dry Lubricant Bearing - 7 mm ID, 9 mm OD, 10 mm Length, PTFE Material
MI ITEM #00037360
MFR #M0710BU
Your Price$0.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Dry Lubricant Bearing - 7 mm ID, 9 mm OD, 10 mm Length, PTFE Material
MI ITEM #00037360
MFR #M0710BU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$0.68/each(List $0.94)

Overview

Mfr description
M0710BU BRG

Specifications

  • Type Of Bearing
    Sleeve
  • Sleeve Bearing Type
    Plain Sleeve
  • Length Tolerance
    +/-0.38 mm;+/-0.015 in
  • Bearing Material
    PTFE
  • Bushing Material
    Wrapped
  • Bore Diameter
  • Bushing Type
    Plain Sleeve
  • Outside Diameter Tolerance
    90.0000 mm to 90.0150 mm
  • Outside Diameter
  • Construction Type
    Wrapped
  • Description
    BU Dry Lubricant Bearings METRIC Sizes
  • Overall Length
  • Measurement Standard
    Metric
  • Material
    Metal-Polymer Composite
  • Country of Origin
    US
  • Backing Material
    Steel
  • Operating Temperature Range
    -328 to 536 ºC
  • Maximum PV Value
    51000
  • Maximum P Value
    36250
  • Series
    BU
  • Inside Diameter
    7 mm
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905167850
  • UPC_NO
    717905167850
  • Additional Details
    Steel Backed;PTFE Lined;Dry-Running Capability;Maintenance-Free
  • Recommended Shaft Size
    6.97 mm
  • Type
    Sleeve
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text