1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THK AMERICA INC
LMK8UU
Round Shaft Bushing - LMK Series, 8 mm Shaft Diameter, 15 mm Outside Diameter, 24 mm Overall Length, 265 N Load Capacity
MI ITEM #
00037833
MFR #
LMK8UU
Your Price
$52.52
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
THK AMERICA INC LMK8UU
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THK AMERICA INC
LMK8UU
Round Shaft Bushing - LMK Series, 8 mm Shaft Diameter, 15 mm Outside Diameter, 24 mm Overall Length, 265 N Load Capacity
MI ITEM #
00037833
MFR #
LMK8UU
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$52.52
/each
(List
$65.65
)
Qty
Add to Cart
Overview
Mfr description
LMK8UU LINEAR BRG
Specifications
Bushing Type
Ball Bushing
Shaft Diameter
8 mm
Outside Diameter
15 mm
Overall Length
24 mm
Static Load Capacity
402 N
Dynamic Load Capacity
265 N
Series
LMK
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data