1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THK AMERICA INC
LMK35LUU
Round Shaft Bushing - LMK-L Series, 35 mm Shaft Diameter, 52 mm Outside Diameter, 135 mm Overall Length, 2650 N Load Capacity
MI ITEM #
00037838
MFR #
LMK35LUU
Your Price
$426.22
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
THK AMERICA INC LMK35LUU
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THK AMERICA INC
LMK35LUU
Round Shaft Bushing - LMK-L Series, 35 mm Shaft Diameter, 52 mm Outside Diameter, 135 mm Overall Length, 2650 N Load Capacity
MI ITEM #
00037838
MFR #
LMK35LUU
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$426.22
/each
(List
$532.78
)
Qty
Add to Cart
Overview
Mfr description
LMK35LUU LINEAR BRG
Specifications
Bushing Type
Ball Bushing
Shaft Diameter
35 mm
Outside Diameter
52 mm
Overall Length
135 mm
Static Load Capacity
6270 N
Dynamic Load Capacity
2650 N
Series
LMK-L
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data