Motion
LMK16UU
Round Shaft Bushing - LMK Series, 16 mm Shaft Diameter, 28 mm Outside Diameter, 37 mm Overall Length, 775 N Load Capacity
Mi Item #00037858
MFR #LMK16UU
Price$79.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Bushing - LMK Series, 16 mm Shaft Diameter, 28 mm Outside Diameter, 37 mm Overall Length, 775 N Load Capacity
Mi Item #00037858
MFR #LMK16UU

Mfr description
LMK16UU LINEAR BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$79.54/each

Specifications

Dimensions

  • Outside Diameter
    28 mm
  • Overall Length
    37 mm
  • Shaft Diameter  
    16 mm

Details

  • Bushing Type
    Ball Bushing
  • Dynamic Load Capacity
    775 N
  • Series
    LMK
  • Static Load Capacity
    1180 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)