Motion
33K3
Radial/Deep Groove Ball Bearing - Straight Bore, 0.1250 in ID, 0.3750 in OD, 0.1562 in Width, Open, Without Snap Ring
MI ITEM #00038150
MFR #33K3
List Price$50.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.1250 in ID, 0.3750 in OD, 0.1562 in Width, Open, Without Snap Ring
MI ITEM #00038150
MFR #33K3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.81/each for your price

Overview

Mfr description
33 K3 BRG
  • Super finished raceways
  • Quiet operations
  • Extra Small 33 Series are well-suited for fractional horsepower motors, precision instruments, appliances, and similar devices
  • Electric Motor Quality (EMQ)

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    P
  • Max Operating Temperature
    120° C
  • Precision Rating
    Not Rated
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.156 in
  • Fillet Radius
    0.012 in
  • Series
    33 Extra small
  • Radial Dynamic Load Capacity
    160 lbf
  • Radial Static Load Capacity
    50 lbf
  • Manufacturer Catalog Number
    33K3
  • Manufacturer Upc Number
    087796044401
  • UPC_NO
    087796044401
  • Weight
    0.01 lbs
  • Type Of Bearing
    Ball Bearing
  • Component Type
    Assembly
  • Features & Benefits
    • Super finished raceways • Quiet operations • Extra Small 33 Series are well-suited for fractional horsepower motors, precision instruments, appliances, and similar devices • Electric Motor Quality (EMQ)
  • Outer Diameter Type
    Cylindrical
  • Precision Class
    ABEC1
  • Relubricatable
    No
  • Rolling Element
    Ball
  • Row Type
    Single
  • Min Operating Temperature
    -50° C
  • Self Aligning
    No
  • Description
    33 K3 BRG
  • Retainer Material
    Cold Rolled Steel
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The P33K3 Radial/Deep Groove Ball Bearing features 0.1250 in bore diameter, straight bore, open closure, 0.3750 in outside diameter, and 0.1563 in width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text