Motion
R2
Radial/deep Groove Ball Bearing - Straight Bore, 0.1250 in ID, 0.3750 in OD, 0.1563 in Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #00038155
MFR #R2
Price$32.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 0.1250 in ID, 0.3750 in OD, 0.1563 in Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #00038155
MFR #R2

Mfr description
R 2 BRG
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.03/each

Specifications

Dimensions

  • Bore Diameter  
    0.1250 in
  • Fillet Radius
    0.3 mm
  • Inner Ring Width
    3.96748 mm
  • Outside Diameter  
    0.3750 in
  • Overall Width  
    0.1563 in
  • Precision Rating
    ABEC 1
  • Weight
    0.02 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    R 2 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    This Radial & Deep Groove Ball Bearing includes 0.1250 in bore diameter, open closure, 0.3750 in outside diameter, and 0.1563 in overall width for small fits.
  • Manufacturer Catalog Number
    R2
  • Max Rpm
    91000 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    70 lbf
  • Radial Static Load Capacity
    27 lbf
  • Series
    R
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    ABMA
  • UPC_NO
    097741021531
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)