Motion
R 2 Z
Radial/Deep Groove Ball Bearing - Straight Bore, 0.1250 in ID, 0.5000 in OD, 0.1562 in Width, Single Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #00038163
MFR #R 2 Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.1250 in ID, 0.5000 in OD, 0.1562 in Width, Single Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #00038163
MFR #R 2 Z

Mfr description
R 2 Z BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.1250 in
  • Outer Ring Width
    0.1562 in
  • Outside Diameter  
    0.5000 in
  • Overall Width  
    0.1562 in
  • Precision Rating
    ABEC1, P0

Details

  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Closure Type
    Single Shielded
  • Description
    R 2 Z BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The R 2 Z is a 0.1250 in bore radial deep groove ball bearing with single shield and 3.5000 in outer diameter for specialized applications.
  • Manufacturer Catalog Number
    R 2 Z
  • Max Rpm
    67000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    630 N
  • Radial Static Load Capacity
    218 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176003400
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)