Motion
77R2
Radial/Deep Groove Ball Bearing - Straight Bore, 0.1250 in ID, 0.3750 in OD, 0.1562 in Width, Double Shielded, Without Snap Ring
Mi Item #00038171
MFR #77R2
Price$15.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.1250 in ID, 0.3750 in OD, 0.1562 in Width, Double Shielded, Without Snap Ring
Mi Item #00038171
MFR #77R2

Mfr description
77R2 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.32/each

Specifications

Dimensions

  • Bore Diameter  
    0.1250 in
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    0.3750 in
  • Overall Width  
    0.1562 in

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Shielded
  • Description
    77R2 BALL BEARING
  • Finish Coating
    Uncoated
  • Long Description
    The 77R2 Radial/Deep Groove Ball Bearing features 0.1250 in bore diameter, straight bore, double shielded closure, 0.3750 in outside diameter, and 0.1562 in width.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    77R2
  • Max Rpm
    91000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    144 lbf
  • Radial Static Load Capacity
    51 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    R
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    662300150405
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)