Motion
R2ZZ
Radial/deep Groove Ball Bearing - Straight Bore, 0.1250 in ID, 3.5000 in OD, 0.1562 in Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #00038174
MFR #R2ZZ
Price$43.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 0.1250 in ID, 3.5000 in OD, 0.1562 in Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #00038174
MFR #R2ZZ

Mfr description
R2ZZ BRG (R2ZZC3)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.09/each

Specifications

Dimensions

  • Bore Diameter  
    0.1250 in
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    0.1562 in
  • Outside Diameter  
    3.5000 in
  • Overall Width  
    0.1562 in
  • Precision Rating
    ABEC1, P0
  • Weight
    0.00139 kg, 0.049 oz

Details

  • Ball Retainer Material
    Pressed Steel
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    R2ZZ BRG (R2ZZC3)
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105044
  • Internal Clearance
    C3
  • Long Description
    The R2ZZ is a 0.1250 in bore radial deep groove ball bearing with double shields and 0.3750 in outer diameter for precision mechanisms.
  • Manufacturer Catalog Number
    R2ZZ
  • Manufacturer Upc Number
    029176003417
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    630 N
  • Radial Static Load Capacity
    218 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    R
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176003417

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)