Motion
R2FFST

MRC (SKF)
R2FFST

Radial/Deep Groove Ball Bearing - Straight Bore, 0.1250 in ID, 0.3750 in OD, 0.1562 in Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #00038225
MFR #R2FFST
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
R2FFST

Radial/Deep Groove Ball Bearing - Straight Bore, 0.1250 in ID, 0.3750 in OD, 0.1562 in Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #00038225
MFR #R2FFST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R 2 FFST BRG
  • Stainless deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    Stainless steel
  • Cage Material
    Stainless steel
  • Inner Ring Width
    3.96748 mm
  • Element Material
    Stainless steel
  • Fillet Radius
    0.3 mm
  • Max Rpm
    75000 rpm
  • Radial Dynamic Load Capacity
    80 lbf
  • Radial Static Load Capacity
    25 lbf
  • Manufacturer Catalog Number
    R2FFST
  • UPC_NO
    097741021678
  • Weight
    0.02 lbs
  • Features & Benefits
    • Stainless deep groove ball bearing
  • Description
    R 2 FFST BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The R2FFST Radial/Deep Groove Ball Bearing features 0.1250 in bore diameter, straight bore, double shielded closure, 0.3750 in outside diameter, and 0.1562 in width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text