Motion
RA2

NTN
RA2

Radial/Deep Groove Ball Bearing - Straight Bore, 0.1250 in ID, 0.5000 in OD, 0.1719 in Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #00038249
MFR #RA2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RA2

Radial/Deep Groove Ball Bearing - Straight Bore, 0.1250 in ID, 0.5000 in OD, 0.1719 in Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #00038249
MFR #RA2

Mfr description
RA 2 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.1250 in
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.1719 in, 4.366 mm
  • Outside Diameter  
    0.5000 in
  • Overall Width  
    0.1719 in
  • Precision Rating
    Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Stainless (Snap Type)
  • Closure Type
    Open
  • Description
    RA 2 BRG
  • Internal Clearance
    CN
  • Long Description
    The RA2 is a 0.1250-inch bore radial deep groove ball bearing with an open design and a 0.5000-inch outside diameter for precision applications.
  • Manufacturer Catalog Number
    RA2
  • Max Rpm
    51000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    259 lbf
  • Radial Static Load Capacity
    89 lbf
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)