Motion
R2AZ
Radial/Deep Groove Ball Bearing - Straight Bore, 0.1250 in ID, 0.5000 in OD, 0.1719 in Width, Single Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #00038254
MFR #R2AZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.1250 in ID, 0.5000 in OD, 0.1719 in Width, Single Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #00038254
MFR #R2AZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R2AZ BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Precision Rating
    ABEC1, P0
  • Finish Coating
    Uncoated
  • Cage Material
    Steel Cage
  • Outer Ring Width
    0.1720 in
  • Max Rpm
    63000 rpm
  • Radial Dynamic Load Capacity
    640 N
  • Radial Static Load Capacity
    225 N
  • Manufacturer Catalog Number
    R2AZ
  • UPC_NO
    029176003387
  • Description
    R2AZ BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The R2AZ is a 0.1250 in bore radial deep groove ball bearing with single shield and 3.5000 in outer diameter for compact applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text