Motion
RA2Z

NTN
RA2Z

Radial/Deep Groove Ball Bearing - Straight Bore, 0.1250 in ID, 0.5000 in OD, 0.1719 in Width, Single Shielded, Without Snap Ring, CN Internal Clearance
MI ITEM #00038256
MFR #RA2Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RA2Z

Radial/Deep Groove Ball Bearing - Straight Bore, 0.1250 in ID, 0.5000 in OD, 0.1719 in Width, Single Shielded, Without Snap Ring, CN Internal Clearance
MI ITEM #00038256
MFR #RA2Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RA 2 Z BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Shielded
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Stainless (Snap Type)
  • Precision Rating
    ISO Class 0
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.1719 in, 4.366 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Max Rpm
    51000 rpm
  • Radial Dynamic Load Capacity
    259 lbf
  • Radial Static Load Capacity
    89 lbf
  • Manufacturer Catalog Number
    RA2Z
  • Description
    RA 2 Z BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The RA2Z is a single shielded radial deep groove ball bearing with a 0.1250 in bore and 0.5000 in outside diameter for compact applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text