Motion
R2AZZ
Radial/deep Groove Ball Bearing - Straight Bore, 0.1875 in ID, 3.5000 in OD, 0.1719 in Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #00038261
MFR #R2AZZ
Price$52.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 0.1875 in ID, 3.5000 in OD, 0.1719 in Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #00038261
MFR #R2AZZ

Mfr description
R2AZZC3E BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.07/each

Specifications

Dimensions

  • Bore Diameter  
    0.1875 in
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    0.1719 in
  • Outside Diameter  
    3.5000 in
  • Overall Width  
    0.1719 in
  • Weight
    0.00335 kg, 0.118 oz

Details

  • Ball Retainer Material
    Pressed Steel
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    R2AZZC3E BRG
  • Harmonization Code
    8482105044
  • Internal Clearance
    C3
  • Long Description
    The R2AZZ is a radial deep groove ball bearing with a 0.1875 in bore, double shielded, 0.3750 in outside diameter, and 0.1719 in width for compact machinery.
  • Manufacturer Catalog Number
    R2AZZ
  • Manufacturer Upc Number
    029176003394
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    R2A
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176003394
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)