Motion
R 3
Radial/Deep Groove Ball Bearing - Straight Bore, 0.1875 in ID, 0.5000 in OD, 0.1960 in Width, Open, Without Snap Ring
MI ITEM #00038291
MFR #R 3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.1875 in ID, 0.5000 in OD, 0.1960 in Width, Open, Without Snap Ring
MI ITEM #00038291
MFR #R 3

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.1875 in
  • Outside Diameter  
    0.5000 in
  • Overall Width  
    0.1960 in

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    GBC.R3 BALL BEARING
  • Finish Coating
    Uncoated
  • Long Description
    The R 3 Radial/Deep Groove Ball Bearing features 0.1875 in bore diameter, straight bore, open closure, 0.5000 in outside diameter, and 0.1960 in width.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    R 3
  • Max Rpm
    66000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    294 lbf
  • Radial Static Load Capacity
    109 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    R
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    662300150504

Overview

Mfr description
GBC.R3 BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought