Motion
R3F
Radial/Deep Groove Ball Bearing - Straight Bore, 0.1875 in ID, 0.5000 in OD, 5 mm Width, Single Shielded, Without Snap Ring
MI ITEM #00038304
MFR #R3F
Your Price$28.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.1875 in ID, 0.5000 in OD, 5 mm Width, Single Shielded, Without Snap Ring
MI ITEM #00038304
MFR #R3F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$28.87/each(List $33.21)

Overview

Mfr description
R 3 F BRG
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Single Shielded
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    4.9784 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    0.3 mm
  • Max Rpm
    69000 rpm
  • Standards Met
    ABMA
  • Series
    R
  • Radial Dynamic Load Capacity
    215 lbf
  • Radial Static Load Capacity
    110 lbf
  • Manufacturer Catalog Number
    R3F
  • UPC_NO
    097741021708
  • Weight
    0.02 lbs
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    R 3 F BRG
  • Seal Material
    Tinplate
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The R3F Radial/Deep Groove Ball Bearing features 0.1875 in bore diameter, straight bore, single shielded closure, 0.5000 in outside diameter, and 5 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text